Overview
Mfr description
073-781 DUAL-EAR MICROPHONE
- For industrial/occupational use only. Not for consumer sale or use.
- Dual-element, dual-microphone assembly for use with 3M™ E-A-Rfit™ Dual-Ear Validation System
- Dual-ear design saves time by testing both ears simultaneously in under five seconds
- Inserts into the back of the 3M™ E-A-Rfit™ Dual-Ear Enclosure Speaker Assembly
- Each dual-element microphone connects to probed test plugs, test pods, or cushions and measures sound pressure levels outside and inside the hearing protector
- Y-connector between right & left microphone denotes distance user should sit from speaker
Specifications
- Manufacturer Stock Number10078371670143
- Manufacturer Upc Number00078371670146
- UPC_NO00078371670146
- Weight0.07 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data