Motion
32021 WET OR DRY SANDPAPER 9X11 1000 GRIT

3M
32021 WET OR DRY SANDPAPER 9X11 1000 GRIT

Sanding Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, 1000 Grit
Mi Item #07398703
MFR #32021 WET OR DRY SANDPAPER 9X11 1000 GRIT
Price$15.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
32021 WET OR DRY SANDPAPER 9X11 1000 GRIT

Sanding Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, 1000 Grit
Mi Item #07398703
MFR #32021 WET OR DRY SANDPAPER 9X11 1000 GRIT

Mfr description
32021 WET OR DRY SANDPAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use for wet sanding and dry sanding without switching sandpaper
  • Full range of grades is ideal for aggressive or refined auto sanding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.29/each

Specifications

Dimensions

  • Backing Weight
    A-wt
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11.0000 in
  • Sheet Width
    9.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Clear Coat Blending, Paint Defect Removal
  • Dry or Wet
    Dry, Wet
  • Grit Number
    1000
  • Manufacturer Upc Number
    00051131320215
  • UPC_NO
    00051131320215
  • Waterproof
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)