Motion
UELFC215-215D1W3

NTN
UELFC215-215D1W3

Flange-Mount Ball Bearing Unit - 2-15/16 in Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #07398893
MFR #UELFC215-215D1W3
Price$918.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELFC215-215D1W3

Flange-Mount Ball Bearing Unit - 2-15/16 in Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #07398893
MFR #UELFC215-215D1W3

Mfr description
UELFC215-215D1W3 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$918.13/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Weight
    17.218 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    4547359910421
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UELFC
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359910421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)