Specifications
Dimensions
- SizeOne Size Fits All
Details
- Attachment TypeCorded
- Manufacturer Stock Number70071673142
- Manufacturer Upc Number10078371666085
- Package Quantity50
- UPC_NO10078371666085
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)