Motion
67016 393-2021-50 EARSOFT GRIPPERS PRB

3M
67016 393-2021-50 EARSOFT GRIPPERS PRB

E-A-Rfit™ Hearing Protection Fit Testing - 31 dB, Yellow Plug Color, 50
MI ITEM #07398904
MFR #67016 393-2021-50 EARSOFT GRIPPERS PRB
Price$3.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67016 393-2021-50 EARSOFT GRIPPERS PRB

E-A-Rfit™ Hearing Protection Fit Testing - 31 dB, Yellow Plug Color, 50
MI ITEM #07398904
MFR #67016 393-2021-50 EARSOFT GRIPPERS PRB

Mfr description
67016 393-2021-50 EARSOFT GRIPPERS PRB
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unique grip rings help create a soft, noise-blocking seal in the ear canal for effective hearing protection.
  • Noise Reduction Rating (NRR)*: 31 dB. CSA Class AL.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.88/each

Specifications

Dimensions

  • Size
    One Size Fits All

Details

  • Manufacturer Stock Number
    70071674876
  • Manufacturer Upc Number
    10078371670167
  • Noise Reduction Rating Nrr
    31 dB
  • Package Quantity
    50
  • Plug Color
    Yellow
  • Plug Shape
    Tapered
  • UPC_NO
    10078371670167

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)