Specifications
Dimensions
- SizeMed
Details
- Attachment TypeCorded
- Manufacturer Stock Number70071673274
- Manufacturer Upc Number10078371667587
- Package Quantity50
- Plug ColorTan
- UPC_NO10078371667587
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)