Specifications
Dimensions
- SizeLarge
Details
- Attachment TypeCorded
- Manufacturer Upc Number10078371667594
- Package Quantity50
- Plug ColorTan
- UPC_NO10078371667594
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)