Motion
141269.00
General Purpose Washdown Duty Motor (Painted) - 10 hp, 3600 rpm, 3 ph, 208-230/460 V, 215TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, C-Face Flange Mount
MI ITEM #07398943
MFR #141269.00
List Price$4,071.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 10 hp, 3600 rpm, 3 ph, 208-230/460 V, 215TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, C-Face Flange Mount
MI ITEM #07398943
MFR #141269.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,071.46/each for your price

Overview

Mfr description
141269.00,10HP,215TC,3600RPM,3PH
  • USDA-approved epoxy painted motors
  • Stainless steel Shaft
  • NEMA motors
  • AC washdown motors
  • Rigid base and C face mount types
  • BISSC approved designs
  • Double lip contact seals and v-ring seals used for shaft seals
  • UL recognized and CSA certified

Specifications

  • Motor Category
    General Purpose Motor (Painted)
  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    215TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Assembly Box Mounting
    F1/F2 Capable
  • Thermal Protection
    None
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    H
  • Starting Method
    Across The Line
  • Full Load Efficiency
    0.90 %
  • Motor Orientation
    Horizontal
  • Description
    General Purpose Motor, 10 & 7.50 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 3600 & 3000 RPM, 215TC Frame, TEFC
  • Motor Poles
    2-pole
  • Volts @ Frequency
    230/460 @ 60 Hz
  • Description Keyword
    10 hp
  • Shaft Type
    T
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    20.27 in
  • Warranty
    3 Year Warranty
  • Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    55
  • Harmonization Code
    8501.52.4000
  • Weight
    170.00 lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    141269.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720051917
  • UPC_NO
    691720051917
  • Technical Specifications
  • Mounting Type
    Round
  • Number Of Speeds
    1
  • Overload Protector
    No Protection
  • Voltage
    230/460 V
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text