Motion
191548.00
General Purpose Washdown Duty Motor (Stainless Steel) - 1/2 hp, 1200 rpm, 1 ph, 115/230 V, 48Y Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, Yoke Mount
Mi Item #07398957
MFR #191548.00
Price$2,024.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 1/2 hp, 1200 rpm, 1 ph, 115/230 V, 48Y Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, Yoke Mount
Mi Item #07398957
MFR #191548.00

Mfr description
191548.00,1/2HP,48Y,1200RPM,1PH
  • BISSC certified for the Baking Industry
  • Stainless Steel Output shafts
  • Repositionable drain plugs for all angle mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,024.15/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Y
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    12.56 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    26 lbs

Details

  • 2D Drawing
  • Assembly Box Mounting
    F1 Only
  • Description
    Pedestal Fan Motor, 0.50 HP, 1 Ph, 60 Hz, 115/230 V, 1200 RPM, 48YZ Frame, TEAO
  • Description Keyword
    1/2 hp
  • Electrical Type
    Permanent Split Capacitor
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Stainless Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    0.64 %
  • Harmonization Code
    8501.40.4040
  • Insulation Class
    F5
  • IP Rating
    55
  • KVA Code
    E
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    191548.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720052570
  • Maximum Speed
    1145 rpm
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    6-pole
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Yoke
  • NEMA Design Class
    No Design Code
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Power Rating
    0.50 hp
  • Product Type
    Washdown Duty Motors
  • Shaft Type
    Single Special Extension
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Technical Specifications
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    691720052570
  • Voltage
    115/230 V
  • Volts @ Frequency
    115/230 @ 60 Hz
  • Warranty
    1 Year Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)