Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
- SizeS
Details
- Additional DetailsIdeal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
- Ansi Isea Abrasion Resistance LevelLevel 6
- Ansi Isea Cut Resistance LevelLevel 4
- Ansi Isea Puncture Resistance LevelLevel 3
- Ansi Isea Tear Resistance LevelLevel 4
- ApplicationsAssembly and Sorting of Small to Medium Parts and Materials, Electronics, General duty, Glass Cutting, Handling, Maintenance and Repair Operations, Parts assembly, Receiving and Packaging, Sharp small parts Handling, Sheet Metal Handling, Shipping
- Cancer ChemicalYes
- Coated AreaPalm and Fingers
- CoatingPolyurethane
- Coating CoveragePalm & Fingers
- Coating MaterialPolyurethane
- Coating Outer Shell CoveragePalm & Fingers
- Coating Outer Shell MaterialPolyurethane
- Coating StylePolyurethane
- ColorGray
- Construction DescriptionCoated Seamless Knit
- Country of OriginVietnam
- Cuff TypeKnitwrist
- DescriptionIdeal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
- Description KeywordCut Resistant Gloves
- Duty TypeGeneral Purpose
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance Level5
- En 388 Puncture Resistance Level2
- En 388 Tear Resistance Level4
- En Iso Cut ResistanceD
- EN3884542
- FeaturesSeamless construction offers increased comfort and breathability
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternFlat
- Grip TypeFlat
- Group & ClassA4
- HandPair
- Hand TypePair
- Knit Gauge13
- Liner MaterialHPPE
- Liner/Shell MaterialHPPE
- Manufacturer Catalog Number713DGU/S
- Manufacturer Upc Number662909558572
- MaterialPolyKor Blended
- Material TypePolyKor Blended
- Other Standards MetCalifornia Proposition 65, EN 388
- Product LineG-Tek
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- Quantity120
- SeriesPolyKor
- Spec Sheet
- Standards MetANSI/ISEA 105 A4, EN 388 4X43D
- TypeSeamless Knit
- UPC_NO662909558572
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)