Motion
DS-ES 6LB TUB
DS-ES, 4/6 LB TUBS
Mi Item #07400506
MFR #DS-ES 6LB TUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DS-ES, 4/6 LB TUBS
Mi Item #07400506
MFR #DS-ES 6LB TUB

Mfr description
L0137-005 DS-ES, 4/6 LB TUBS
  • Exceptional oxidation resistance for extended operating life
  • Low Torque start-up capabilities especially in cold weather conditions
  • Excellent metal, rubber and plastic compatibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    6 lb
  • NLGI Grade
    1
  • Overall Height
    8 in
  • Overall Length
    16 in
  • Overall Width
    16 in
  • Shelf Life
    10 yr
  • Weight
    6.50 lbs

Details

  • Application
    Electrical switch contacts, aircraft switch assemblies, battery posts
  • Base Type
    Lithium Complex
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Tub
  • Dropping Point
    182°C/360 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215713769
  • Oil Type
    Mineral
  • Package Qty
    4
  • UPC_NO
    089215713769
  • Viscosity
    39
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)