Motion
FGL-1 16OZ TUB
FGL Series Multipurpose Grease - Food Grade, USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 1 NLGI Grade, 14 oz Size, Tub Container, White Color, Food Grade, Water Resistant, 0 to +360 °F
MI ITEM #07400508
MFR #FGL-1 16OZ TUB
Price$31.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FGL Series Multipurpose Grease - Food Grade, USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 1 NLGI Grade, 14 oz Size, Tub Container, White Color, Food Grade, Water Resistant, 0 to +360 °F
MI ITEM #07400508
MFR #FGL-1 16OZ TUB

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$31.90/each

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    1
  • Overall Height
    5.75 in
  • Overall Length
    14.25 in
  • Overall Width
    9.5 in
  • Shelf Life
    3 yr
  • Weight
    1.10 lbs

Details

  • Application
    Multi-purpose food grade applications
  • Base Type
    Aluminum Complex
  • Certification
    NSF H1
  • Color
    White
  • Composition
    USP Mineral Oil-Based, Aluminum Complex-Thickened Grease
  • Container Type
    Tub
  • Dropping Point
    238°C/460 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215723119
  • Max Operating Temperature
    360 °F
  • Min Operating Temperature
    0 °F
  • Oil Type
    USP White Mineral
  • Package Qty
    12
  • Regulations
    FDA Regulation 21 C.F.R. 172.3570, FDA Regulation 21 C.F.R. 172.878
  • Series
    FGL-1
  • Temperature Range
    0 to +360 °F
  • Type
    Food Grade
  • UPC_NO
    089215723119
  • Viscosity
    105
  • Water Resistance
    Water Resistant

Overview

Mfr description
L0231-004 GREASE FGL-1 WHITE 16OZ TUB
  • NSF H1 Registered
  • Excellent resistance to water washout
  • Contains anti-microbial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought