Motion
SYN 1600/00 35LB PAIL

LUBRIPLATE LUBRICANTS CO
SYN 1600/00 35LB PAIL

SYN 1600 Series Grease - Synthetic-PAO-Based, Lithium Complex-Thickened Grease Composition, 00 NLGI Grade, 35 lb Size, Pail Container, Not Food Grade
Mi Item #07400510
MFR #SYN 1600/00 35LB PAIL
Price$669.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYN 1600/00 35LB PAIL

SYN 1600 Series Grease - Synthetic-PAO-Based, Lithium Complex-Thickened Grease Composition, 00 NLGI Grade, 35 lb Size, Pail Container, Not Food Grade
Mi Item #07400510
MFR #SYN 1600/00 35LB PAIL

Mfr description
L0299-035 SYN 1600/00, 35 LB PAIL
  • Manufactured with 100% PAO synthetic base fluid
  • Outstanding effective lubricating temperature range, -50°F to 450°F
  • Unsurpassed oxidation stability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$669.13/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    00
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr

Details

  • Application
    Cone drives, leaky gear boxes
  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Composition
    Synthetic-PAO-Based, Lithium Complex-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    230°C/446 °F
  • Flash Point
    266°C/510 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215529902
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -50 °F
  • Oil Type
    Synthetic PAO
  • Package Qty
    1
  • Series
    SYN 1600/00
  • UPC_NO
    089215529902
  • Viscosity
    480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)