Motion
FGL-0 19OZ CART
FGL Series Grease - USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 0 NLGI Grade, Cartridge Container, Food Grade, Water Resistant
Mi Item #07400513
MFR #FGL-0 19OZ CART
Price$32.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FGL Series Grease - USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 0 NLGI Grade, Cartridge Container, Food Grade, Water Resistant
Mi Item #07400513
MFR #FGL-0 19OZ CART

Mfr description
L0230-010 GREASE FGL-0 WHITE 13OZ CTG
  • NSF H1 Registered
  • Excellent resistance to water washout
  • Contains anti-microbial
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$32.20/each

Specifications

Dimensions

  • NLGI Grade
    0
  • Overall Height
    10 in
  • Overall Length
    11 in
  • Overall Width
    4.5 in
  • Shelf Life
    3 yr

Details

  • Application
    High-speed can closing equipment, centralized lubrication systems
  • Base Type
    Aluminum Complex
  • Certification
    NSF H1
  • Composition
    USP Mineral Oil-Based, Aluminum Complex-Thickened Grease
  • Container Type
    Cartridge
  • Dropping Point
    224°C/435 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215323005
  • Oil Type
    USP White Mineral
  • Package Qty
    10
  • Series
    FGL-0
  • UPC_NO
    089215323005
  • Viscosity
    105
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)