Motion
L0825-060
Hydraulic Fluid - Not Food Grade, 100 ISO Grade, Pail
Mi Item #07400514
MFR #L0825-060
Price$388.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Fluid - Not Food Grade, 100 ISO Grade, Pail
Mi Item #07400514
MFR #L0825-060

Mfr description
L0825-060 HYD OIL HO100 5GAL PAIL
  • Environmentally safe
  • Easily recyclable
  • Inherently biodegradable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$388.47/each

Specifications

Dimensions

  • ISO Grade
    100
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr

Details

  • Application
    LUBRIPLATE Marine-Safe Hydraulic Oils are high performance anti-wear hydraulic oils designed for use in high-pressure hydraulic equipment operating in environmentally sensitive areas.
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Pail
  • Features & Benefits
    •Environmentally safe•Easily recyclable•Inherently biodegradable
  • Fire Point
    285°C/545°F
  • Flash Point
    229°C/475°F
  • Food Grade
    Not Food Grade
  • Oil Type
    Mineral
  • Pour Point
    -23°C/-10°F
  • Viscosity
    101
  • Viscosity Index
    97
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)