Motion
AFF22C-N10D-H

SMC CORP OF AMERICA
AFF22C-N10D-H

Main Air Line Filter - AFF, 3 µm, 123 scfm, 1.0000 in Ports, Metal Bowl, Automatic (Normally Open) Drain, With Sight Glass
Mi Item #07400587
MFR #AFF22C-N10D-H
Price$414.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFF22C-N10D-H

Main Air Line Filter - AFF, 3 µm, 123 scfm, 1.0000 in Ports, Metal Bowl, Automatic (Normally Open) Drain, With Sight Glass
Mi Item #07400587
MFR #AFF22C-N10D-H

Mfr description
AFF22C-N10D-H MAIN LINE FILTER
  • 3 μm particulate filter (99% efficiency)
  • Modular connection possible with AFF2C to 22C
  • Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.85/each

Specifications

Dimensions

  • Body Size
    22C
  • Port Size
    1.0000 in
  • Weight
    2.1 kg

Details

  • Additional Details
    coarse droplet removal | Optional element life indicator
  • Bowl Material
    Metal Bowl
  • Bowl Options
    With Sight Glass
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Efficiency Rating
    0.3 µm
  • Element Material
    Particulate
  • Element Type
    Particulate
  • Filter Rating
    3 μm
  • Filter Type
    Main Line Filter
  • Flow Rate
    123 scfm
  • Fluid Comp
    Compressed Air
  • Included Options
    N.O. Auto Drain
  • Max Pressure
    1.6 MPa, 232.06 psi
  • Maximum Air Flow
    123 scfm
  • Maximum Flow Rate
    131 scfm, 3700 l/min
  • Maximum Operating Pressure
    1.6 MPa, 232 psi
  • Micron Rating
    3 µm
  • Port Gender
    Female
  • Series
    AFF
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Main Line Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)