Motion
M2C-70-S
Metric Two-Piece Clamping Collar M2C-Series - Two Piece - Split, Stainless Steel, 70 mm Bore, 4.0000 in OD, 19 mm Width
Mi Item #07400805
MFR #M2C-70-S
Price$236.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Two-Piece Clamping Collar M2C-Series - Two Piece - Split, Stainless Steel, 70 mm Bore, 4.0000 in OD, 19 mm Width
Mi Item #07400805
MFR #M2C-70-S

Mfr description
M2C-70-S SSTL 2PC. SPLIT COLLAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$236.69/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Outside Diameter
    4.0000 in
  • Weight
    1.331171 lbs
  • Width
    19 mm

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    M2C-70-S
  • Manufacturer Upc Number
    044861993453
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861993453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)