Motion
7100063615

3M
7100063615

Fibre Grinding Disc - 2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 80 Grit, Orange Color
Mi Item #07401090
MFR #7100063615
Price$3.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100063615

Fibre Grinding Disc - 2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 80 Grit, Orange Color
Mi Item #07401090
MFR #7100063615

Mfr description
94962 2" 80G FIBER DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
  • PSG runs cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.54/each

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending Corners, Blending, Deburring, Grinding, Heavy Grinding, High Pressure Grinding, Metal Stock Removal, Stock Removal, Surface Finishing, Surface Preparation, Weld Grinding, Weld Removal
  • Attachment Type
    Roloc TR
  • Backing Material
    Fiber
  • Coat Type
    Closed Coat
  • Color
    Orange
  • Disc Attachment Type
    Type 3
  • Grade
    Medium
  • Grit Number
    80
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7100063615
  • Manufacturer Upc Number
    00051125949620
  • Material Application
    Nickel Alloy, Stainless Steel, Titanium
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051125949620
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)