Overview
Mfr description
33468 1/2X1/2X1-5/8X4 3FL .030R TB
Specifications
- Mill Diameter
- Finish CoatingTIB2, Ti-NAMITE-B
- Corner Radius
- Corner Radius Tolerance+0.000/-0.050 mm, +0.0000/-0.0020 in
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Center CuttingYes
- Helix Angle38 °
- Overall Length4.0000 in, 101.60 mm
- Shank TypeStraight
- Series43CB
- End TypeChip Breaker (CR)
- Flute TypeSpiral
- Shank Diameter Toleranceh6
- Variable HelixNo
- Spiral DirectionRight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data