Motion
EGZ-10-5
EGZ-10-5 Cartridge Cylinder
MI ITEM #07401462
MFR #EGZ-10-5
Price$131.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EGZ-10-5 Cartridge Cylinder
MI ITEM #07401462
MFR #EGZ-10-5

Mfr description
EGZ-10-5 CARTRIDGE CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.33/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Actuation
    Single Acting
  • Bracket 1
    Cartridge
  • Mounting Type
    Cartridge
  • Product Type
    Guided Air Cylinders
  • Type
    Cartridge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)