Motion
3309NR

NTN
3309NR

45 mm Bore, 100 mm OD, 1.5630 in Width, Open, 32 ° Contact Angle, CN
MI ITEM #07401490
MFR #3309NR
Price$326.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3309NR

45 mm Bore, 100 mm OD, 1.5630 in Width, Open, 32 ° Contact Angle, CN
MI ITEM #07401490
MFR #3309NR

Mfr description
3309NR BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.98/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    32 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    1.5630 in, 39.700 mm
  • Outer Ring Width
    39.700 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    1.5630 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    3309NR BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359530261
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    16400 lbf
  • Radial Static Load Capacity
    17600 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359530261

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)