Specifications
Dimensions
- Inlet Outlet Port Size1 in
Details
- Basket Capacity#4 Size
- Description Keyword1 in Female NPT
- Inlet Outlet Port TypeFemale NPT
- Manufacturer Catalog
- Outlet ConfigurationBottom & Opposite Side
- Rated Pressure300 psi @ 250°F
- Surface FinishGlass Bead
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)