Motion
SXC0018C
100 psi, 8.0000 in Bore, Rod End Tapped Flange
MI ITEM #07401698
MFR #SXC0018C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 psi, 8.0000 in Bore, Rod End Tapped Flange
MI ITEM #07401698
MFR #SXC0018C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TJ18NABA1AA07000 CYLINDER 8" BORE 7" ST

Specifications

  • Cylinder Operating Pressure
    100 psi
  • Bore Size
    8.0000 in
  • Mounting Type
    Rod End Tapped Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text