Motion
16995
6995 L/XL White Foot Warming Packs
Mi Item #07402091
MFR #16995
Price$4.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6995 L/XL White Foot Warming Packs
Mi Item #07402091
MFR #16995

Mfr description
6995 FOOT WARMING PACKS, WHITE, L/XL
  • Foot Warming Packs: Self-contained packs activate when exposed to air. Provides warming to full foot and will fit in shoes or boots.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.88/each

Specifications

Dimensions

  • Length
    4.125 in
  • Size
    L/XL

Details

  • Color
    White
  • Country of Origin
    CHN
  • Description
    6995 L/XL White Foot Warming Packs
  • Group & Class
    Warming
  • Includes
    1-Pair of Foot Warmers
  • Product Line
    N-Ferno
  • Product Type
    Hand Warmers
  • Series
    Warming Accessories
  • UPC_NO
    720476169956

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)