Specifications
Dimensions
- End 1 Size1/2 in
Details
- Adapter TypePlug
- End 1 StyleMale Face Seal
- End 1 Thread13/16-16 UNF
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- SeriesFS2408
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)