Motion
VV5K3-20-08-00F

SMC CORP OF AMERICA
VV5K3-20-08-00F

Vv5k3(1), Vk3000 Series, Body Ported, Manifold - 5-Way, Body Ported
Mi Item #07402389
MFR #VV5K3-20-08-00F
Price$53.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5K3-20-08-00F

Vv5k3(1), Vk3000 Series, Body Ported, Manifold - 5-Way, Body Ported
Mi Item #07402389
MFR #VV5K3-20-08-00F

Mfr description
VV5K3-20-08-00F MANIFOLD, EXTRUDED
  • Body ported manifolds for VK3000
  • Maximum stations: 20
  • Threads: Rc(PT), G(PF), NPT, NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.46/each

Specifications

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    VK3000
  • Manufacturer Product Page
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Stations
    8
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPP
  • Seal Material
    Rubber
  • Series
    VK3000
  • Standards Met
    RoHS
  • Unit Specification
    Manifold
  • Valve Series
    VK3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)