Motion
JHW1218NRC

WILLIAMS TOOLS
JHW1218NRC

Combination Wrench - 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 7-1/2 in OAL
Mi Item #07402655
MFR #JHW1218NRC
Price$20.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1218NRC

Combination Wrench - 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 7-1/2 in OAL
Mi Item #07402655
MFR #JHW1218NRC

Mfr description
1218NRC RATCHETING COMB. WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.38/each

Specifications

Dimensions

  • Box End Head Thickness
    1/4 in
  • Box End Head Width
    1 in
  • Box End Wrench Size  
    9/16 in
  • Head Angle
    15 °
  • Open End Head Thickness
    1/3 in
  • Open End Head Width
    1-1/4 in
  • Open End Wrench Size  
    9/16 in
  • Overall Length  
    7-1/2 in
  • Weight
    0.93 lbs

Details

  • System of Measurement
    Imperial
  • Type
    Combination Ratchet Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)