Motion
75987719
1/2" Diam, Coarse Pitch, 1-1/4" LOC, 3 Flute Cobalt Roughing Square End Mill TiCN Finish, 3-1/4" OAL, 1/2" Shank Diam, Single End, Centercutting, 37° Helix
MI ITEM #07402686
MFR #75987719
Price$87.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam, Coarse Pitch, 1-1/4" LOC, 3 Flute Cobalt Roughing Square End Mill TiCN Finish, 3-1/4" OAL, 1/2" Shank Diam, Single End, Centercutting, 37° Helix
MI ITEM #07402686
MFR #75987719

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$87.90/each

Specifications

Dimensions

  • Helix Angle
    37.00
  • Length of Cut
    1-1/4 in
  • Mill Diameter
    1/2 in
  • Overall Length
    3-1/4 in
  • Pitch
    Coarse
  • Shank Diameter
    1/2 in

Details

  • Center Cutting
    Center Cutting
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Extended Reach
    No
  • Finish Coating
    TiCN
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes
    3
  • Single Or Double End
    Single

Overview

Mfr description
75987719 1/2" DIA, COARSE PITCH, 1-1/4"
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Titanium carbonitride (TiCN) is harder and more wear resistant than TiN
  • It is commonly used on stainless steel, cast iron and aluminum alloys.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought