Motion
23 01 140

KNIPEX
23 01 140

5 1/2" Flat Nose Pliers with Cutter
Mi Item #07402760
MFR #23 01 140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
23 01 140

5 1/2" Flat Nose Pliers with Cutter
Mi Item #07402760
MFR #23 01 140

Mfr description
23 01 140 FLAT NOSE PLIER, 5-1/2"
  • Suitable for gripping and cutting work in fine mechanics.
  • Fine, long and serrated tapered jaws.
  • Cutting edges induction hardened (approx. 60 HRC).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    1 3/8 in.
  • Jaw Thickness
    9/32 in.
  • Jaw Width
    31/64 in.
  • Overall Length
    5 1/2 in.
  • Tip Thickness
    11/64 in.
  • Tip Width
    1/8 in.
  • Weight
    0.165

Details

  • Handle Style
    Plastic coating
  • Harmonization Code
    8203.20.6030
  • Includes Cutter
    Yes
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221001575
  • Material
    High-grade special tool steel, forged, multi stage oil-hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)