Motion
312-1200-LY/L
ANSI Type R Class 2 Short Sleeve T-Shirt
Mi Item #07402761
MFR #312-1200-LY/L
Price$15.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Short Sleeve T-Shirt
Mi Item #07402761
MFR #312-1200-LY/L

Mfr description
312-1200-LY/L RFTLV T-SHIRT
  • 100% Polyester Birdseye Mesh
  • Durable lightweight performance wicking material
  • 2" silver reflective tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.00/each

Specifications

Dimensions

  • Length
    50 cm
  • Weight
    12 kg

Details

  • ANSI Class
    R2
  • Color
    Hi-Vis Yellow
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314085505
  • Number Of Pockets
    1
  • UPC_NO
    616314085505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)