Motion
313-1300-LY/2X
ANSI Type R Class 3 Long Sleeve T-Shirt
MI ITEM #07402764
MFR #313-1300-LY/2X
Your Price$20.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Long Sleeve T-Shirt
MI ITEM #07402764
MFR #313-1300-LY/2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.09/each(List $23.11)

Overview

Mfr description
313-1300-LY/2X RFTLV LNG SLV
  • 100% Polyester Birdseye Mesh
  • Durable lightweight performance wicking material
  • 2" silver reflective tape
  • 1 chest pocket
  • Available in hi-vis lime yellow and hi-vis orange

Specifications

  • Color
    Hi-Vis Yellow
  • Length
    50 cm
  • Number Of Pockets
    1
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • ANSI Class
    R3
  • UPC_NO
    616314082900
  • Manufacturer Upc Number
    616314082900
  • Weight
    15 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text