Motion
5314X12X12
Male ORB to Male ORB Adj Straight Union
Mi Item #07402775
MFR #5314X12X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male ORB to Male ORB Adj Straight Union
Mi Item #07402775
MFR #5314X12X12

Mfr description
5314X12X12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1.25 in / 31.75 mm
  • Length
    2.33 in / 59.182 mm
  • Weight
    0.466 lb

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • End 1 Style
    SAE
  • End 1 Thread
    1-1/16-12
  • End 1 Type
    Male
  • End 2 Style
    SAE
  • End 2 Thread
    1 1/16-12
  • End 2 Type
    Male Adjustable
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)