Motion
09 01 240

KNIPEX
09 01 240

9 1/2" High Leverage Lineman's Pliers New England Head
MI ITEM #07402781
MFR #09 01 240
Price$66.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
09 01 240

9 1/2" High Leverage Lineman's Pliers New England Head
MI ITEM #07402781
MFR #09 01 240

Mfr description
09 01 240 SQUARE NOSE PLIERS
  • High leverage design requires 50% less effort compared to conventional combination pliers due to an optimized transmission ratio.
  • High transmission ratio for easy cutting.
  • Ergonomically optimized handle shape for firm contact to the hand and fatigue reducing operation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.13/each

Specifications

Dimensions

  • Overall Depth
    2/3 in.
  • Overall Length
    9 1/2 in.
  • Shipping Weight
    0.985 lbs. lbs
  • Single Part Height
    2/3 in. in
  • Single Part Length
    9 3/16 in.
  • Single Part Width
    9 3/16 in.
  • Tool Weight
    0.935 lbs.
  • Tool Width
    2 in.
  • Weight
    0.935

Details

  • Blade Finish
    Polished
  • Description
    High Leverage Lineman's Pliers New England Head
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Harmonization Code
    8203.20.6030
  • High Leverage
    High Leverage
  • Jaw Surface Style
    Cross-hatched
  • Manufacturer Upc Number
    843221011253
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
  • Side Cutter
    Yes
  • UPC_NO
    843221011253

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)