Motion
RU65001M
Full Face Respirator - N-, SAR, Size: One Size Fits All
Mi Item #07402889
MFR #RU65001M
Price$316.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Respirator - N-, SAR, Size: One Size Fits All
Mi Item #07402889
MFR #RU65001M

Mfr description
RU65001M FULL FACE RESPIRATOR
  • Silicone seal provides excellent facepiece seal, creating a barrier against contaminants.
  • Silicone nose cup is soft and comfortable for all day wear.
  • Polycarbonate lens with wide field of vision maximized peripheral visions plus downward view; meets ANSI Z 87 for high impact.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$316.81/each

Specifications

Dimensions

  • Size
    One Size Fits All

Details

  • Connection Type
    Threaded
  • Facepiece Material
    Silicone
  • Includes
    Nose Cup
  • Manufacturer Upc Number
    797402013638
  • Number Of Straps
    1
  • Papr Sar Comp
    SAR
  • Series
    N-
  • Type
    Full Face
  • UPC_NO
    797402013638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)