Motion
MGF100-75
MGF100-75
MI ITEM #07403148
MFR #MGF100-75
Price$1,393.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGF100-75
MI ITEM #07403148
MFR #MGF100-75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,393.50/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Body Type
    Low Profile
  • Compact Cylinder Type
    Low Profile
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Guide Type
    Guide Sleeve
  • Magnet
    With Magnet
  • Options Included
    Auto Switch Capable, Non-Rotating
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    MGF
  • Type
    Guide Cylinder

Overview

Mfr description
MGF100-75 CYLINDER, GUIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought