1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
LOR 641
220 mm Bore, Aluminium Material, 250.57 mm OD, 1.0000 in Overall Width
MI ITEM #
07403263
MFR #
LOR 641
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF LOR 641
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
LOR 641
220 mm Bore, Aluminium Material, 250.57 mm OD, 1.0000 in Overall Width
MI ITEM #
07403263
MFR #
LOR 641
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
LOR 641 SEAL RING
Specifications
Width
1.0000 in, 25.40 mm
Outside Diameter
250.57 mm
Overall Width
1.0000 in
Material
Aluminium
Bore Diameter
220 mm
Series
SAF/SAW
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data