Motion
AW60-N10C-Z-B

SMC CORP OF AMERICA
AW60-N10C-Z-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 1 NPT Port Size
MI ITEM #07403479
MFR #AW60-N10C-Z-B
Price$140.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW60-N10C-Z-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 1 NPT Port Size
MI ITEM #07403479
MFR #AW60-N10C-Z-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$140.02/each

Specifications

Dimensions

  • Body Size
    60
  • Port Size
    1 NPT
  • Weight
    2.05 kg

Details

  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Product Type
    Precision Air Regulators
  • Proof Pressure
    218 psi
  • Set Pressure Range
    7 to 123 psi
  • Thread Standard
    NPT

Overview

Mfr description
AW60-N10C-Z-B FILTER/REGULATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought