Motion
510
10:1 Thrust - 150ml x 150m; 150ml x 75ml; 75ml x 75ml Dual Component Applicator
MI ITEM #07403498
MFR #510
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10:1 Thrust - 150ml x 150m; 150ml x 75ml; 75ml x 75ml Dual Component Applicator
MI ITEM #07403498
MFR #510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
510 CAULK GUN
  • Snap In/Out Disk, Cutter, EZ Thrust

Specifications

  • Cartridge Size
    150ml x 150m, 150ml x 75ml, 75ml x 75ml
  • Color
    Blue
  • For Use With
    epoxy
  • Package Quantity
    1
  • Frame Type
    Skeleton Dual Component
  • Package Height
    2.875 in
  • Package Width
    8.5 in
  • Manufacturer Upc Number
    10039922556101

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text