Specifications
Dimensions
- Weight2.64 lb
Details
- ColorGray
- Manufacturer Stock Number00051131173156
- Manufacturer Upc Number00051131173156
- Product TypesFace Seal
- Standards MetNiosh Approved
- UPC_NO00051131173156
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)