Motion
F4B 104S-RM

SKF
F4B 104S-RM

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #07403754
MFR #F4B 104S-RM
Price$70.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4B 104S-RM

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #07403754
MFR #F4B 104S-RM

Mfr description
F4B 104S-RM MOUNTED UNIT PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.09/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.2520 in
  • Bore Diameter  
    1-1/4 in
  • Weight
    2.3 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    7316577343505
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    F4B
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577343505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)