Motion
P2B 25M FM

SKF
P2B 25M FM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Cast Iron Material
Mi Item #07403794
MFR #P2B 25M FM
Price$76.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 25M FM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Cast Iron Material
Mi Item #07403794
MFR #P2B 25M FM

Mfr description
P2B 25M FM MOUNTED UNIT PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.55/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Weight
    1.73 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Manufacturer Upc Number
    7316577343901
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    7316577343901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)