Motion
P2B 65M TF

SKF
P2B 65M TF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 65 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #07403801
MFR #P2B 65M TF
Price$696.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 65M TF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 65 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #07403801
MFR #P2B 65M TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$696.09/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.0000 in
  • Bore Diameter
    65 mm
  • Weight
    12.6 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    7316577343970
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    7316579635721

Overview

Mfr description
P2B 65M-TF MOUNTED UNIT PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought