Motion
P2BT 25M-TF

SKF
P2BT 25M-TF

Pillow Block Ball Bearing Unit - Tapped Base, 25 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #07403802
MFR #P2BT 25M-TF
Price$210.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BT 25M-TF

Pillow Block Ball Bearing Unit - Tapped Base, 25 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #07403802
MFR #P2BT 25M-TF

Mfr description
P2BT 25M-TF MOUNTED UNIT PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.69/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Bore Diameter
    25 mm
  • Weight
    1.28 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    7316577343987
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    7316577343987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)