Motion
F4B 010-FM

SKF
F4B 010-FM

Flange-Mount Ball Bearing Unit - 5/8 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #07403820
MFR #F4B 010-FM
Price$67.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4B 010-FM

Flange-Mount Ball Bearing Unit - 5/8 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #07403820
MFR #F4B 010-FM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67.23/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.1260 in
  • Bore Diameter  
    5/8 in
  • Weight
    0.96 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    7316577344168
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    F4B
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577344168

Overview

Mfr description
F4B 010-FM MOUNTED UNIT PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought