Motion
F4B 014-FM

SKF
F4B 014-FM

Flange-Mount Ball Bearing Unit - 7/8 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #07403823
MFR #F4B 014-FM
Price$91.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4B 014-FM

Flange-Mount Ball Bearing Unit - 7/8 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #07403823
MFR #F4B 014-FM

Mfr description
F4B 014-FM MOUNTED UNIT PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.25/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.7520 in
  • Bore Diameter  
    7/8 in
  • Weight
    1.89 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    7316577344199
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    F4B
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577344199

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)