Motion
F2B 104-WF

SKF
F2B 104-WF

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #07403848
MFR #F2B 104-WF
Price$176.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F2B 104-WF

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #07403848
MFR #F2B 104-WF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$176.25/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1181 in
  • Bore Diameter  
    1-1/4 in
  • Weight
    3.44 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    7316577344441
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    F2B
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577344441

Overview

Mfr description
F2B 104-WF MOUNTED UNIT PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought