Motion
P2BL 111-FM

SKF
P2BL 111-FM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #07403996
MFR #P2BL 111-FM
List Price$264.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BL 111-FM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #07403996
MFR #P2BL 111-FM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$264.07/each for your price

Overview

Mfr description
P2BL 111-FM MOUNTED UNIT PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-11/16 in
  • Base To Bore Centerline
    2.0625 in
  • Locking Device
    Eccentric Collar
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • UPC_NO
    7316577345943
  • Manufacturer Upc Number
    7316577345943
  • Weight
    5.12 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought