Motion
P2BL 115-WF-AH

SKF
P2BL 115-WF-AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #07404001
MFR #P2BL 115-WF-AH
Price$305.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BL 115-WF-AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #07404001
MFR #P2BL 115-WF-AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$305.20/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1875 in
  • Bore Diameter
    1-15/16 in
  • Weight
    6.52 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Manufacturer Upc Number
    7316577346001
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    7316577346001

Overview

Mfr description
P2BL 115-WF-AH MOUNTED UNIT PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought