Motion
P2BM 300-TF

SKF
P2BM 300-TF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #07404047
MFR #P2BM 300-TF
Price$583.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BM 300-TF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #07404047
MFR #P2BM 300-TF

Mfr description
P2BM 300-TF MOUNTED UNIT PILLOW BLOCK
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$583.18/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Bore Diameter
    3 in
  • Weight
    22.39 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    7316577346469
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    7316577346469

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)