Motion
WSTU 108-TF

SKF
WSTU 108-TF

Ball Bearing Take-Up Unit - Side Mount, Cast Iron Housing, Set Screw Collar
MI ITEM #07404050
MFR #WSTU 108-TF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
WSTU 108-TF

Ball Bearing Take-Up Unit - Side Mount, Cast Iron Housing, Set Screw Collar
MI ITEM #07404050
MFR #WSTU 108-TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    WSTU 108-TF
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Side Mount

Overview

Mfr description
WSTU 108-TF MOUNTED UNIT PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought